Beli gate valve 8 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- VTV Valve Gate Valve PN 16Deskripsi:VTV cast Iron gate valveFlange end to PN16Hand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A126 - Cast Iron
- VTV Valve Gate Valve JIS 10KDeskripsi:VTV cast Iron gate valveFlange end to JIS 10KHand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A126 - Cast Iron
- GBA Gate Valve Cast Ironatribut:
- Mill Test Certificate: Available
- Kitz Gate Valve Flange EndDeskripsi:The KITZ 150UMA is a Class 150 cast stainless steel (CF8/SCS13A) gate valve with flanged ends, designed for industrial applications involving water, oil, gas, or mildly corrosive fluids. It features a bolted bonnet, outside screw and yoke (OS&Y), and a flexible wedge, suitable for pressures up to 275 PSI and temperatures up to 500°C (depending on material/gasket specs)atribut:
- Material: Body (CF8) Bonnet (CF8) Stem (SUS304) Disc (CF8) Gland (SUS304) Gland Flange (CF8) Yoke Sleeve (Ductile Ni-resist) Handweel (Ductile iron)
- Size (inch): 2
- Size D (mm): 160
- Size H (mm): 336
- SHOWA (Valve) Cast Iron Gate Valve PN25 Flanged BS 5150atribut:
- Body Material: EN1561 GJL200
- Flange: PN25
- Standard: EN1171(BS5150)
- Trim Material: EN1982 CC491K or 410S21
- Working Pressure (Bar): 25 (at -10 to 120°C)
- Kitz Globe Valve Ductile Iron 20K Flange 20SYB Series (Katup Globe)atribut:
- Material (stem): SUS420J2
- Material (bonnet): FCD-S
- Class: 20K
- MILWAUKEE VALVE Gate ValvesDeskripsi:Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.atribut:
- UNSPSC: 40141613
- Handle Type: Hand Wheel
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- Onda Gate Valve (Stop Kran)atribut:
- Material: Brass
- Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Deskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- Weflo Gate Valve Class 300 Flange ANSI150Deskripsi:- Complies with AWWA C515 Standard- Heavy duty handwheel and attachment nut- High quality graphite stem seal- NPT plug on body- Flanges to ANSI B16.1 Class125.(Other flange types available upon Request)- UL/ULC Listed and FM Approved- Certified to NSF/ANSI 61 & 372- GOST Certificationatribut:
- Working Pressure (psi): 300
- Working Temperature (°C): -10 to 82
- Corossion Protection: Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard
- Body Material: Ductile Iron
- Bonnet Material: Ductile Iron
- Gasket Material: Rubber
- Gland Material: Ductile Iron
- Handwheel Material: Ductile Iron
- Handwheel Nut Material: Ductile Iron
- Packing Material: Graphite
- Stem Material: Stainless Steel
- Wedge Material: Ductile Iron, EPDM Encapsulated
- Wedge Nut Material: Stainless Steel
- Yoke Nut Material: Bronze
- Kitz 10K Gate Valve (Flange Type) 10FCLS Seriesatribut:
- Class: 10K
- VTV Valve Gate Valve ANSI 150Deskripsi:VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A216-WCB Cast Steel
- Weissmiller Gate Valve PN16 Cast IronDeskripsi:Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.atribut:
- Body Material: Cast Iron
- Class: PN16
- Connection: RF Flange
- Handle: Handwheel Operation
- Stem Type: Rising Stem
- Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Seriesatribut:
- Class: 10K
- Body Material: FC300
- Material (Handle): FC250
- Material (Sheet): CAC406
- Material (bonnet): FC300
- Material (stem): C3771BE
- TOYO VALVE Gate valve PN25 Cast iron Flange endatribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- Hand Wheel/Lever: Cast Iron
- Note: Bolted Bonnet Outside Screw & Yoke (Test Pressure : Shell 3.75Mpa (Water))
- Packing: Graphite
- STEM: Forget Brass
- Trim: Bronze
- Kitz Gate (10K) Valve (10FCLU Series)atribut:
- Class: 10K
- Type: cast iron
- Connection Method: Pipe flanges
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Shape: straight
- Valve Type: Gate valve
Daftar Harga gate valve 8 inch Terbaru November 2026
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp9.199.900 |
| VTV Valve Gate Valve PN 16 | Rp2.999.900 |
| VTV Valve Gate Valve JIS 10K | Rp3.399.900 |
| GBA Gate Valve Cast Iron | Rp869.900 |
| Kitz Gate Valve Flange End | Rp16.999.900 |
| SHOWA (Valve) Cast Iron Gate Valve PN25 Flanged BS 5150 | Rp14.999.900 |
| Kitz Globe Valve Ductile Iron 20K Flange 20SYB Series (Katup Globe) | Rp1.599.900 |
| MILWAUKEE VALVE Gate Valves | Rp899.900 |
| SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup) | Rp5.599.900 |
| Kitz 125-Type Brass Gate Valve FH Series | Rp319.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)




%20Cast%20Iron%20Gate%20Valve%20PN25%20Flanged%20BS%205150/atP111526389-1.jpg)
/P103050322-1.jpg)

%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)

/P103082534-1.jpg)
/P103081377-1.jpg)

%2010FCLS%20Series/P103049803-1.jpg)




%20Valve%20(10FCLU%20Series)/P103049548-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)